- 1/4 in x 3/4"
- Carbon Steel Material
- Standard Head
applications
- Industrial
- Agriculture
| Material | Carbon Steel |
| Head Type | Standard |
| Bolt Size | 1/4 in |
| Bolt Length | 3/4 in |
| Weight | 2.94 LB |
| Material | Carbon Steel |
| Head Type | Standard |
| Bolt Size | 1/4 in |
| Bolt Length | 3/4 in |
| Weight | 2.94 LB |