- 1/4 in x 2"
- Carbon Steel Material
- Standard Head
applications
- Industrial
- Agriculture
| Bolt Length | 2 in |
| Material | Carbon Steel |
| Bolt Size | 1/4 in |
| Head Type | Standard |
| Weight | 4.29 LB |
| Bolt Length | 2 in |
| Material | Carbon Steel |
| Bolt Size | 1/4 in |
| Head Type | Standard |
| Weight | 4.29 LB |