- 3/8 in x 2"
- Carbon Steel Material
- Standard Head
applications
- Industrial
- Agriculture
| Head Type | Standard |
| Material | Carbon Steel |
| Bolt Size | 3/8 in |
| Bolt Length | 2 in |
| Weight | 8.31 LB |
| Head Type | Standard |
| Material | Carbon Steel |
| Bolt Size | 3/8 in |
| Bolt Length | 2 in |
| Weight | 8.31 LB |