- 5/16 in x 1 1/4"
- Carbon Steel Material
- Standard Head
applications
- Industrial
- Agriculture
| Head Type | Standard |
| Bolt Size | 5/16 in |
| Material | Carbon Steel |
| Bolt Length | 1 1/4 in |
| Weight | 5.55 LB |
| Head Type | Standard |
| Bolt Size | 5/16 in |
| Material | Carbon Steel |
| Bolt Length | 1 1/4 in |
| Weight | 5.55 LB |