- 1/4 in x 1 1/4"
- Carbon Steel Material
- Sabre-Tooth® Head
applications
- Industrial
- Agriculture
| Material | Carbon Steel |
| Head Type | Sabre-Tooth® |
| Bolt Size | 1/4 in |
| Bolt Length | 1 1/4 in |
| Weight | 3.43 LB |
| Material | Carbon Steel |
| Head Type | Sabre-Tooth® |
| Bolt Size | 1/4 in |
| Bolt Length | 1 1/4 in |
| Weight | 3.43 LB |