- 3/8 in x 2 1/2"
- Carbon Steel Material
- Sabre-Tooth® Head
applications
- Industrial
- Agriculture
| Material | Carbon Steel |
| Head Type | Sabre-Tooth® |
| Bolt Length | 2 1/2 in |
| Bolt Size | 3/8 in |
| Weight | 9.83 LB |
| Material | Carbon Steel |
| Head Type | Sabre-Tooth® |
| Bolt Length | 2 1/2 in |
| Bolt Size | 3/8 in |
| Weight | 9.83 LB |