- 5/16 in x 2 1/2"
- Carbon Steel Material
- Sabre-Tooth® Head
applications
- Agriculture
- Industrial
| Bolt Length | 2 1/2 in |
| Head Type | Sabre-Tooth® |
| Material | Carbon Steel |
| Bolt Size | 5/16 in |
| Weight | 7.78 LB |
| Bolt Length | 2 1/2 in |
| Head Type | Sabre-Tooth® |
| Material | Carbon Steel |
| Bolt Size | 5/16 in |
| Weight | 7.78 LB |