- Heavy-Duty Elevator Bucket
- 13 1/2 in Length
- 7.75" Projection
- 7.125" Depth
- Made of Polyethylene
| Punch Pattern | None |
| Duty | Heavy-Duty |
| Material | Polyethylene |
| Color | White |
| Length | 13 1/2 in |
| Projection | 7 3/4 in |
| Hardware Type | Elevator Bucket |
| Depth | 7.125 in |
| Weight | 2.89 LB |

