- Heavy-Duty Elevator Bucket
- 13 1/2 in Length
- 7.75" Projection
- 7.125" Depth
- Made of Urethane
| Depth | 7.125 in |
| Projection | 7 3/4 in |
| Duty | Heavy-Duty |
| Punch Pattern | 4 Holes 3-5/8" Center 5/16" Bolt Size |
| Material | Urethane Spider |
| Hardware Type | Elevator Bucket |
| Length | 13 1/2 in |
| Color | Green |
| Weight | 3.9 LB |

