- Heavy-Duty Elevator Bucket
- 15 1/2 in Length
- 8.75" Projection
- 8" Depth
- Made of Urethane
| Hardware Type | Elevator Bucket |
| Projection | 8 3/4 in |
| Punch Pattern | 5 Holes 3-1/4" Center 5/16" Bolt Size |
| Length | 15 1/2 in |
| Duty | Heavy-Duty |
| Depth | 8 in |
| Color | Green |
| Material | Urethane Spider |
| Weight | 5.48 LB |

