- Heavy-Duty Elevator Bucket
- 16 1/2 in Length
- 7.75" Projection
- 7.125" Depth
- Made of Polyethylene
| Material | Polyethylene |
| Projection | 7 3/4 in |
| Punch Pattern | 5 Holes 3-1/2" Center 5/16" Bolt Size |
| Color | White |
| Depth | 7.125 in |
| Duty | Heavy-Duty |
| Hardware Type | Elevator Bucket |
| Length | 16 1/2 in |
| Weight | 3.37 LB |

