- Heavy-Duty Elevator Bucket
- 16 1/2 in Length
- 8.75" Projection
- 8" Depth
- Made of Polyethylene
| Material | Polyethylene |
| Color | White |
| Length | 16 1/2 in |
| Depth | 8 in |
| Projection | 8 3/4 in |
| Duty | Heavy-Duty |
| Punch Pattern | None |
| Hardware Type | Elevator Bucket |
| Weight | 4.26 LB |

