- Hy-Pro Elevator Bucket
- 7 1/4 in Length
- 4.5" Projection
- 3.5" Depth
- Made of Polyethylene
| Material | Polyethylene |
| Depth | 3.5 in |
| Projection | 4 1/2 in |
| Length | 7 1/4 in |
| Hardware Type | Elevator Bucket |
| Punch Pattern | 3 Holes 2-5/8" Center 1/4" Bolt Size |
| Duty | Standard-Duty |
| Color | White |
| Weight | 0.56 LB |

