- Hy-Pro Elevator Bucket
- 7 3/16 in Length
- 5.625" Projection
- 4" Depth
- Made of Polyethylene
| Depth | 4 in |
| Duty | Standard-Duty |
| Material | Polyethylene |
| Punch Pattern | 3 Holes 2-5/8" Center 1/4" Bolt Size |
| Color | White |
| Length | 7 3/16 in |
| Projection | 5 5/8 in |
| Hardware Type | Elevator Bucket |
| Weight | 0.76 LB |

