- Standard Duty Elevator Bucket
- 3 1/4 in Length
- 2.3125" Projection
- 2.25" Depth
- Made of Urethane
| Projection | 2 5/16 in |
| Duty | Standard-Duty |
| Hardware Type | Elevator Bucket |
| Depth | 2.25 in |
| Punch Pattern | 2 Holes 1-3/4" Center 1/4" Bolt Size |
| Material | Urethane Spider |
| Length | 3 1/4 in |
| Color | Green |
| Weight | 0.13 LB |

