- Standard Duty Elevator Bucket
- 4 3/8 in Length
- 3.25" Projection
- 3" Depth
- Made of Nylon
| Projection | 3 1/4 in |
| Color | Tan |
| Depth | 3 in |
| Hardware Type | Elevator Bucket |
| Length | 4 3/8 in |
| Duty | Standard-Duty |
| Punch Pattern | 2 Holes 2-1/4" Center 1/4" Bolt Size |
| Material | Nylon |
| Weight | 0.22 LB |

