- Standard Duty Elevator Bucket
- 6 1/2 in Length
- 4.5" Projection
- 4" Depth
- Made of Polyethylene
| Hardware Type | Elevator Bucket |
| Material | Polyethylene |
| Punch Pattern | None |
| Depth | 4 in |
| Length | 6 1/2 in |
| Projection | 4 1/2 in |
| Duty | Standard-Duty |
| Color | White |
| Weight | 0.52 LB |

