- Standard Duty Elevator Bucket
- 6 1/4 in Length
- 5.5" Projection
- 5" Depth
- Made of Polyethylene
| Projection | 5 1/2 in |
| Length | 6 1/4 in |
| Duty | Standard-Duty |
| Material | Polyethylene |
| Depth | 5 in |
| Hardware Type | Elevator Bucket |
| Color | White |
| Punch Pattern | None |
| Weight | 0.71 LB |

