- Standard Duty Elevator Bucket
- 6 1/4 in Length
- 5.5" Projection
- 5" Depth
- Made of Urethane
| Color | Green |
| Projection | 5 1/2 in |
| Hardware Type | Elevator Bucket |
| Material | Urethane Spider |
| Length | 6 1/4 in |
| Duty | Standard-Duty |
| Depth | 5 in |
| Punch Pattern | 2 Holes 4-3/8" Center 1/4" Bolt Size |
| Weight | 0.71 LB |

