- Standard Duty Elevator Bucket
- 7 1/4 in Length
- 4.5" Projection
- 4" Depth
- Made of Nylon
| Length | 7 1/4 in |
| Duty | Standard-Duty |
| Color | Tan |
| Material | Nylon |
| Projection | 4 1/2 in |
| Punch Pattern | 3 Holes 2-5/8" Center 1/4" Bolt Size |
| Hardware Type | Elevator Bucket |
| Depth | 4 in |
| Weight | 0.56 LB |

