- Standard Duty Elevator Bucket
- 8 1/8 in Length
- 5.75" Projection
- 5" Depth
- Made of Urethane
| Material | Urethane Spider |
| Color | Green |
| Projection | 5 3/4 in |
| Duty | Standard-Duty |
| Hardware Type | Elevator Bucket |
| Punch Pattern | 3 Holes 3-1/16" Center 1/4" Bolt Size |
| Length | 8 1/8 in |
| Depth | 5 in |
| Weight | 0.85 LB |

