- Standard Duty Elevator Bucket
- 9 1/2 in Length
- 5.625" Projection
- 5" Depth
- Made of Polyethylene
| Depth | 5 in |
| Projection | 5 5/8 in |
| Hardware Type | Elevator Bucket |
| Material | Polyethylene |
| Color | White |
| Length | 9 1/2 in |
| Punch Pattern | 3 Holes 3-1/2" Center 1/4" Bolt Size |
| Duty | Standard-Duty |
| Weight | 0.99 LB |

