- Standard Duty Elevator Bucket
- 10 1/8 in Length
- 5.625" Projection
- 5" Depth
- Made of Urethane
| Punch Pattern | 3 Holes 4" Center 1/4" Bolt Size |
| Depth | 5 in |
| Hardware Type | Elevator Bucket |
| Duty | Standard-Duty |
| Length | 10 1/8 in |
| Material | Urethane Spider |
| Color | Green |
| Projection | 5 5/8 in |
| Weight | 1.16 LB |

