- Maxi-Tuff Elevator Bucket
- 4 1/4 in Length
- 3.125" Projection
- 3.125" Depth
- Made of Nylon
| Punch Pattern | P1 |
| Duty | Maximum-Duty |
| Hardware Type | Elevator Bucket |
| Material | Nylon |
| Depth | 3.125 in |
| Color | Tan |
| Projection | 3 1/8 in |
| Application | Industrial |
| Length | 4 1/4 in |
| Weight | 0.25 LB |

