- Maxi-Tuff Elevator Bucket
- 7 1/4 in Length
- 4.125" Projection
- 4.125" Depth
- Made of Nylon
| Punch Pattern | P1 |
| Application | Industrial |
| Projection | 4 1/8 in |
| Duty | Maximum-Duty |
| Depth | 4.125 in |
| Color | Tan |
| Length | 7 1/4 in |
| Material | Nylon |
| Hardware Type | Elevator Bucket |
| Weight | 0.66 LB |

