- Maxi-Tuff Elevator Bucket
- 8 1/8 in Length
- 5.125" Projection
- 5.25" Depth
- Made of Polyethylene
| Color | White |
| Length | 8 1/8 in |
| Duty | Maximum-Duty |
| Material | Polyethylene |
| Projection | 5 1/8 in |
| Punch Pattern | P7 |
| Depth | 5.25 in |
| Hardware Type | Elevator Bucket |
| Application | Industrial |
| Weight | 1.1 LB |

