- Maxi-Tuff Elevator Bucket
- 8 1/4 in Length
- 5.5" Projection
- 7.5" Depth
- Made of Urethane
| Application | Industrial |
| Duty | Maximum-Duty |
| Projection | 5 1/2 in |
| Depth | 7.5 in |
| Color | Green |
| Punch Pattern | P7 |
| Hardware Type | Elevator Bucket |
| Material | Urethane Spider |
| Length | 8 1/4 in |
| Weight | 1.95 LB |

