- Maxi-Tuff Elevator Bucket
- 9 1/8 in Length
- 5.125" Projection
- 5.25" Depth
- Made of Urethane
| Color | Green |
| Punch Pattern | P7 |
| Length | 9 1/8 in |
| Duty | Maximum-Duty |
| Application | Industrial |
| Material | Urethane Spider |
| Projection | 5 1/8 in |
| Depth | 5.25 in |
| Hardware Type | Elevator Bucket |
| Weight | 1.18 LB |

