- Maxi-Tuff Elevator Bucket
- 12 3/8 in Length
- 6.125" Projection
- 6.125" Depth
- Made of Nylon
| Projection | 6 1/8 in |
| Depth | 6.125 in |
| Color | Tan |
| Application | Industrial |
| Hardware Type | Elevator Bucket |
| Duty | Maximum-Duty |
| Length | 12 3/8 in |
| Punch Pattern | P8 |
| Material | Nylon |
| Weight | 2.16 LB |

