- Maxi-Tuff Elevator Bucket
- 14 3/8 in Length
- 8.125" Projection
- 8.125" Depth
- Made of Nylon
| Duty | Maximum-Duty |
| Length | 14 3/8 in |
| Hardware Type | Elevator Bucket |
| Material | Nylon |
| Application | Industrial |
| Projection | 8 1/8 in |
| Color | Tan |
| Depth | 8.125 in |
| Punch Pattern | P8 |
| Weight | 4.25 LB |

