- Maxi-Tuff Elevator Bucket
- 18 1/2 in Length
- 10.125" Projection
- 10.125" Depth
- Made of Polyethylene
| Material | Polyethylene |
| Color | White |
| Length | 18 1/2 in |
| Punch Pattern | P8 |
| Projection | 10 1/8 in |
| Application | Industrial |
| Duty | Maximum-Duty |
| Hardware Type | Elevator Bucket |
| Depth | 10.125 in |
| Weight | 8.1 LB |

