- Maxi-Tuff Elevator Bucket
- 18 1/4 in Length
- 7.5" Projection
- 11.5" Depth
- Made of Nylon
| Duty | Maximum-Duty |
| Length | 18 1/4 in |
| Material | Nylon |
| Depth | 11.5 in |
| Color | Tan |
| Hardware Type | Elevator Bucket |
| Projection | 7 1/2 in |
| Punch Pattern | P8 |
| Application | Industrial |
| Weight | 5.83 LB |

