- Maxi-Tuff Elevator Bucket
- 18 1/8 in Length
- 8.125" Projection
- 8.125" Depth
- Made of Polyethylene
| Application | Industrial |
| Duty | Maximum-Duty |
| Projection | 8 1/8 in |
| Punch Pattern | P8 |
| Length | 18 1/8 in |
| Depth | 8.125 in |
| Hardware Type | Elevator Bucket |
| Material | Polyethylene |
| Color | White |
| Weight | 5.1 LB |

