- Maxi-Tuff Elevator Bucket
- 18 1/4 in Length
- 8.5" Projection
- 11.5" Depth
- Made of Urethane
| Punch Pattern | P8 |
| Length | 18 1/4 in |
| Application | Industrial |
| Material | Urethane Spider |
| Depth | 11.5 in |
| Hardware Type | Elevator Bucket |
| Duty | Maximum-Duty |
| Projection | 8 1/2 in |
| Color | Green |
| Weight | 6.68 LB |

