- 5/16 in x 2"
- Stainless Steel Material
- Standard Head
applications
- Industrial
- Agriculture
| Bolt Size | 5/16 in |
| Head Type | Standard |
| Bolt Length | 2 in |
| Material | Stainless Steel |
| Weight | 7.12 LB |
| Bolt Size | 5/16 in |
| Head Type | Standard |
| Bolt Length | 2 in |
| Material | Stainless Steel |
| Weight | 7.12 LB |