- 1/4 in x 3/4"
- Stainless Steel Material
- Sabre-Tooth® Head
applications
- Agriculture
- Industrial
| Bolt Length | 3/4 in |
| Material | Stainless Steel |
| Bolt Size | 1/4 in |
| Head Type | Sabre-Tooth® |
| Weight | 2.94 LB |
| Bolt Length | 3/4 in |
| Material | Stainless Steel |
| Bolt Size | 1/4 in |
| Head Type | Sabre-Tooth® |
| Weight | 2.94 LB |