- Tiger-Tuff Elevator Bucket
- 12 1/2 in Length
- 7.75" Projection
- 7" Depth
- Made of Polyethylene
| Hardware Type | Elevator Bucket |
| Color | Orange |
| Material | Polyethylene |
| Duty | Maximum-Duty |
| Punch Pattern | 4 Holes 3-3/8" Center 5/16" Bolt Size |
| Projection | 7 3/4 in |
| Length | 12 1/2 in |
| Depth | 7 in |
| Weight | 3.13 LB |

