- Tiger-Tuff Elevator Bucket
- 12 5/8 in Length
- 8.75" Projection
- 8.25" Depth
- Made of Nylon
| Punch Pattern | 4 Holes 3-3/8" Center 5/16" Bolt Size |
| Material | Nylon |
| Length | 12 5/8 in |
| Hardware Type | Elevator Bucket |
| Depth | 8.25 in |
| Projection | 8 3/4 in |
| Duty | Maximum-Duty |
| Color | Tan |
| Weight | 4.51 LB |

