- Tiger-Tuff Elevator Bucket
- 14 1/2 in Length
- 7.75" Projection
- 7" Depth
- Made of Polyethylene
| Duty | Maximum-Duty |
| Projection | 7 3/4 in |
| Color | Orange |
| Hardware Type | Elevator Bucket |
| Depth | 7 in |
| Punch Pattern | 5 Holes 3" Center 5/16" Bolt Size |
| Length | 14 1/2 in |
| Material | Polyethylene |
| Weight | 3.52 LB |

