- Tiger-Tuff Elevator Bucket
- 17 in Length
- 11" Projection
- 10" Depth
- Made of Nylon
| Projection | 11 in |
| Depth | 10 in |
| Length | 17 in |
| Color | Tan |
| Punch Pattern | 6 Holes 2-7/8" Center 5/16" Bolt Size |
| Material | Nylon |
| Duty | Maximum-Duty |
| Hardware Type | Elevator Bucket |
| Weight | 8.76 LB |

