- Tiger-Tuff Elevator Bucket
- 19 in Length
- 11" Projection
- 10" Depth
- Made of Polyethylene
| Duty | Maximum-Duty |
| Length | 19 in |
| Punch Pattern | 6 Holes 3-1/8" Center 5/16" Bolt Size |
| Material | Polyethylene |
| Depth | 10 in |
| Hardware Type | Elevator Bucket |
| Color | Orange |
| Projection | 11 in |
| Weight | 9.8 LB |

