- Tiger-Tuff Elevator Bucket
- 19 in Length
- 9.0625" Projection
- 8.125" Depth
- Made of Polyethylene
| Punch Pattern | 6 Holes 3-1/8" Center 5/16" Bolt Size |
| Material | Polyethylene |
| Color | Orange |
| Depth | 8.125 in |
| Hardware Type | Elevator Bucket |
| Length | 19 in |
| Projection | 9 1/16 in |
| Duty | Maximum-Duty |
| Weight | 6.08 LB |

