- Tiger-Tuff Elevator Bucket
- 21 in Length
- 11" Projection
- 10" Depth
- Made of Nylon
| Material | Nylon |
| Duty | Maximum-Duty |
| Length | 21 in |
| Projection | 11 in |
| Punch Pattern | 6 Holes 3-1/2" Center 5/16" Bolt Size |
| Color | Tan |
| Depth | 10 in |
| Hardware Type | Elevator Bucket |
| Weight | 10.63 LB |

