- Tiger-Tuff Elevator Bucket
- 13 5/8 in Length
- 8.75" Projection
- 6.75" Depth
- Made of Polyethylene
| Color | Orange |
| Hardware Type | Elevator Bucket |
| Material | Polyethylene |
| Projection | 8 3/4 in |
| Duty | Maximum-Duty |
| Depth | 6.75 in |
| Length | 13 5/8 in |
| Punch Pattern | 4 Holes 3-5/8" Center 5/16" Bolt Size |
| Weight | 4.78 LB |

