- Tiger-Tuff Elevator Bucket
- 16 1/2 in Length
- 7.75" Projection
- 5.75" Depth
- Made of Polyethylene
| Hardware Type | Elevator Bucket |
| Material | Polyethylene |
| Duty | Maximum-Duty |
| Punch Pattern | 6 Holes 2-7/8" Center 5/16" Bolt Size |
| Color | Orange |
| Depth | 5.75 in |
| Projection | 7 3/4 in |
| Length | 16 1/2 in |
| Weight | 3.91 LB |

