- 1/4 in x 1 3/4"
- Zinc Plated Material
- Standard Head
applications
- Industrial
- Agriculture
| Bolt Length | 1 3/4 in |
| Bolt Size | 1/4 in |
| Head Type | Standard |
| Material | Zinc Plated |
| Weight | 3.98 LB |
| Bolt Length | 1 3/4 in |
| Bolt Size | 1/4 in |
| Head Type | Standard |
| Material | Zinc Plated |
| Weight | 3.98 LB |