- 3/8 in x 1 1/4"
- Zinc Plated Material
- Standard Head
applications
- Industrial
- Agriculture
| Bolt Size | 3/8 in |
| Material | Zinc Plated |
| Bolt Length | 1 1/4 in |
| Head Type | Standard |
| Weight | 6.9 LB |
| Bolt Size | 3/8 in |
| Material | Zinc Plated |
| Bolt Length | 1 1/4 in |
| Head Type | Standard |
| Weight | 6.9 LB |