- 3/8 in x 2 1/2"
- Zinc Plated Material
- Standard Head
applications
- Industrial
- Agriculture
| Material | Zinc Plated |
| Bolt Size | 3/8 in |
| Head Type | Standard |
| Bolt Length | 2 1/2 in |
| Weight | 9.83 LB |
| Material | Zinc Plated |
| Bolt Size | 3/8 in |
| Head Type | Standard |
| Bolt Length | 2 1/2 in |
| Weight | 9.83 LB |