- 5/16 in x 3/4"
- Zinc Plated Material
- Standard Head
applications
- Industrial
- Agriculture
| Bolt Size | 5/16 in |
| Bolt Length | 3/4 in |
| Head Type | Standard |
| Material | Zinc Plated |
| Weight | 4.76 LB |
| Bolt Size | 5/16 in |
| Bolt Length | 3/4 in |
| Head Type | Standard |
| Material | Zinc Plated |
| Weight | 4.76 LB |