- 1/4 in x 1 1/2"
- Zinc Plated Material
- Sabre-Tooth® Head
applications
- Industrial
- Agriculture
| Head Type | Sabre-Tooth® |
| Bolt Size | 1/4 in |
| Material | Zinc Plated |
| Bolt Length | 1 1/2 in |
| Weight | 3.73 LB |
| Head Type | Sabre-Tooth® |
| Bolt Size | 1/4 in |
| Material | Zinc Plated |
| Bolt Length | 1 1/2 in |
| Weight | 3.73 LB |